Beli miter saw bosch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. METABO Mitre Saw
    Mulai

    Rp4.999.900

    METABO Mitre Saw
    Deskripsi:
    -Sliding function for wide work pieces. -Compact light weight, suitable also for one-handed transport -Robust die-cast aluminium design for the highest demands -Easy transport thanks to ergonomically-designed handles and saw head lock -Effective dust extraction via integrated dust scoop -Fast and precise setting of common angles using stop points -Laser for exact display of the cutting line (mains powered, no batteries required) -Adjustable and extendable table width extensions, removable to put long panels, slabs etc. underneath -Bright LED work light for illumination of the cutting line (mains powered, no batteries required) -Sliding high rear fence profiles for safe sawing -Material clamp for secure fixing of the work piece from the top or front -Depth guide for easy creation of grooves -Saw head can be inclined to the left, with additional angle range for undercuts -All scales and operating elements are visible from the working position and can be operated intuitively -Easy saw blade change by means of spindle lock: No dismantling of the pendulum guard required
  2. BOSCH Bench Top
    Mulai

    Rp6.499.900

    BOSCH Bench Top
    Deskripsi:
    Dirancang untuk Aluminium Cutting yang presisiEfisiensi pemotongan tinggi dan presisi pemotonganPerforma tinggi pada pemotongan Aluminium berfrekuensi tinggi
    atribut:
    • Bevel Setting (°): 45 L
    • Mitre Setting (°): 47 L / 52 R
    • Cutting Capacity (mm): 89 x 89 (0°), 62 x 130 (45° Mitre), 86 x 67 (45° Bevel)
    • Tool Dimensions (mm): 535 x475 x330
    • Saw Blade Bore Diameter (mm): 25.4
    • K3L License: Yes
    • No Load Speed (rpm): 4800
    • Part Number: 0 601 B29 0K0
    • Rated Input Power (W): 1700
    • Saw Blade Diameter (mm): 254
  3. RYU Miter Saw (Sliding)
    Mulai

    Rp1.899.900

    RYU Miter Saw (Sliding)
    atribut:
    • Size (inch): 7
  4. INGCO Sliding Mitre Saw
    Mulai

    Rp4.799.900

    INGCO Sliding Mitre Saw
    atribut:
    • Voltage (V): 220-240
    • Frequency (Hz): 50/60
    • Input Power (W): 2400
    • Size (inch): 12
    • Blade Size (mm): 305
    • Maximum Cutting Capacity (mm): 10x315
    • No Load Speed (rpm): 5000
  5. BOSCH Gergaji Potong
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.399.900

    BOSCH Gergaji Potong
    Deskripsi:
    Kapasitas muatan berlebih yang tinggi untuk pengerjaan terberatDukungan tambahan untuk pemotongan materialPerlindungan operator maksimal dan meminimalkan getaran
    atribut:
    • Hole of Cutting Grinding Disc (mm): 25.4
    • Sound Level (dBA): 113
    • Uncertainty K (dB): 3
  6. RYU Table Saw
    Mulai

    Rp1.099.900

    RYU Table Saw
    Deskripsi:
    Table saw dari RYU ukuran 8" dan 10". Barang berkualitas dan hemat listrik.Dapat digunakan untuk pemotongan kayu dan aluminium. Sudut potong dapat diatur hingga 45 Derajat.
  7. Makita Mesin Potong Kayu Meja
    Mulai

    Rp13.999.900

    Makita Mesin Potong Kayu Meja
    Deskripsi:
    Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
  8. LOBSTER(LOBTEX) Carbide Tipped Saw ZetFlashar for Aluminium
    Mulai

    Rp989.900

    LOBSTER(LOBTEX) Carbide Tipped Saw ZetFlashar for Aluminium
    Deskripsi:
    -Many blade teeth with a sharp blade shape for excellent sharpness and a clean finish without burrs and deformation of the cut surface.-For cutting various aluminum products, aluminum sashes, metal siding boards, and thin iron sheets(up to 0.4mm), etc.
    atribut:
    • Cutting Performance Aluminum: 3mm
    • Base Metal Materials: Special Alloy
    • Tip Material: Carbide
  9. RYU Mitter Saw
    Mulai

    Rp1.099.900

    RYU Mitter Saw
    atribut:
    • Size (inch): 7
    • Power (W): 900
    • Voltage (V): 220-240
    • Blade Size (mm): 180
    • No Load Speed (rpm): 5800
  10. METABO Gerinda Tangan
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

  11. Mesin HL Miter Saw Sliding
    Mulai

    Rp1.499.900

    Mesin HL Miter Saw Sliding
    Deskripsi:
    Isi Dus & Kelengkapan :- 1 Unit Miter Saw Sliding 10" HL 255 + Dus beserta Kelengkapan- Manual Book & Kartu Garansi
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50-60
    • No Load Speed (rpm): 5000
  12. METABO Circular Saw
    Mulai

    Rp3.399.900

    METABO Circular Saw
    Deskripsi:
    -Light, compact circular saw for universal construction site use -Grip area with non-slip soft-grip surface -Clearly visible cutting indicator for precise sawing after initial cut -0 degrees position re-adjustable for highest cutting precision -Extraction possibility by means of connecting an all-purpose vacuum cleaner
  13. Makita Gerinda Tangan
    Rating:
    100% of 100
    (10)
    Mulai

    Rp869.900

    Makita Gerinda Tangan
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  14. DEWALT Miter Saw
    Mulai

    Rp5.299.900

  15. METABO Mesin Bor Impact
    Mulai

    Rp2.799.900

    METABO Mesin Bor Impact
    Deskripsi:
    -Vario (V)-Electronics for working at customised speeds to suit various application materials -Thumbwheel for Speed Preselection -Forward and reverse rotation -Spindle with hexagonal recess for screwdriver bits for working without chuck
  16. RYU Gergaji Potong
    Mulai

    Rp1.099.900

  17. DEWALT Table Saw
    Mulai

    Rp7.099.900

    DEWALT Table Saw
    Deskripsi:
    These corded portable table saws are attached to a rolling stand that can be used to move the table saw around a worksite. The table elevates the saw to working height.
Daftar Harga miter saw bosch Terbaru March 2026
METABO Mitre SawRp4.999.900
BOSCH Bench TopRp6.499.900
Makita Compound Miter SawRp5.999.900
RYU Miter Saw (Sliding)Rp1.899.900
INGCO Sliding Mitre SawRp4.799.900
BOSCH Gergaji PotongRp2.399.900
KRISBOW Mesin Gergaji Duduk Siku PiguraRp4.199.900
RYU Table SawRp1.099.900
Makita Mesin Potong Kayu MejaRp13.999.900
LOBSTER(LOBTEX) Carbide Tipped Saw ZetFlashar for AluminiumRp989.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

Halaman Terkait